Motion
66252843596

NORTON ABRASIVES
66252843596

Gemini® Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 7/8 in, 25 Per Pack
MI ITEM #05564043
MFR #66252843596
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843596

Gemini® Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 7/8 in, 25 Per Pack
MI ITEM #05564043
MFR #66252843596

Mfr description
66252843596 GEMINI MINI DISCTYPE 27
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Beveling, Portable Grinding, Smoothing, Stock Removal
  • Color
    Black
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Manufacturer Package Quantity
    25
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • Series
    Gemini
  • UPC_NO
    66252843596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)