Motion
66252842038

NORTON ABRASIVES
66252842038

Gemini Depressed Center Wheel - 5 in Wheel Dia., 7/8 in Arbor, 30 Grit, 12225 rpm
MI ITEM #05564044
MFR #66252842038
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842038

Gemini Depressed Center Wheel - 5 in Wheel Dia., 7/8 in Arbor, 30 Grit, 12225 rpm
MI ITEM #05564044
MFR #66252842038

Mfr description
66252842038 GEMINI PIPE NOTCHERTYPE 27
  • Quality aluminum oxide for consistent performance at a competitive price
  • Quality aluminum oxide for Consistent performance at a competitive price
  • High performance bond designed for extremely fast cut while retaining excellent wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.51/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    5 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Stock Removal
  • Grade
    Extra Coarse Grit
  • Grit Grade
    Extra Coarse
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • UPC_NO
    66252842038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)