Motion
66623303916

NORTON ABRASIVES
66623303916

Finishing Disc - 5 in Disc Dia, Non-Abrasive, 10 Per Pack
Mi Item #05564056
MFR #66623303916
Price$35.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623303916

Finishing Disc - 5 in Disc Dia, Non-Abrasive, 10 Per Pack
Mi Item #05564056
MFR #66623303916

Mfr description
66623303916 S/C5 X 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.81/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Non-Abrasive
  • Abrasive Type
    Non-Woven
  • Application
    Body Panel Surface Repair, Paint Removal, Parting Line Removal, Rust Removal, Stock Removal, Stripping, Surface Prep
  • Color
    Orange
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    10
  • Max Rpm
    11000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • Series
    Blaze Rapid Strip
  • UPC_NO
    66623303916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)