Specifications
Dimensions
- SizeLarge
Details
- Ankle StyleElastic
- Approval Listing RegulationsCE Type 5 & 6, EN533
- ColorGreen
- Cuff StyleElastic
- Garment UseChemical
- Hood IncludedYes
- Product LineNorth Gen
- Product TypeDisposable Coveralls
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)