Motion
23252-E1A-K-MB1-T52BW

FAG (SCHAEFFLER)
23252-E1A-K-MB1-T52BW

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #05564262
MFR #23252-E1A-K-MB1-T52BW
Price$21,153.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23252-E1A-K-MB1-T52BW

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #05564262
MFR #23252-E1A-K-MB1-T52BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,153.86/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    174 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1360 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4047643225489

Overview

Mfr description
23252-BEA-XL-K-MB1-T52BW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought