Motion
W211KRRB50
Farm Implement Bearing - Hex, 1.7509 in Bore, 100 mm OD, 42.9 mm Width, Double Sealed
Mi Item #05564439
MFR #W211KRRB50
Price$188.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 1.7509 in Bore, 100 mm OD, 42.9 mm Width, Double Sealed
Mi Item #05564439
MFR #W211KRRB50

Mfr description
W211HRRB50 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.74/each

Specifications

Dimensions

  • Bore Diameter
    1.7509 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    42.862 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    42.9 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.53 lbs, 1.1476 kg

Details

  • Application
    Agriculture
  • Ball Screw Application
    No
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    W211HRRB50 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.7509 in bore diameter, double sealed closure, 100 mm outside diameter, and 42.90 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    48909
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    43401.3 N, 9757 lbf
  • Radial Static Load Capacity
    29198.1 N, 6564 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)