Motion
205KYY3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 2.5000 in OD, 1.0620 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05564548
MFR #205KYY3
Price$38.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 2.5000 in OD, 1.0620 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05564548
MFR #205KYY3

Mfr description
205RYY3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.7560 in
  • Inner Ring Width
    1.0620 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    1.0625 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    205RYY3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 205KYY3 is a 0.7560 in bore radial/deep groove ball bearing with a 2.5000 in OD and 1.0620 in width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    205KYY3
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106159056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)