Motion
N96797M

MCR SAFETY
N96797M

Ninja® BNF General Purpose Work Gloves - Size Medium
Mi Item #05564626
MFR #N96797M
Price$7.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96797M

Ninja® BNF General Purpose Work Gloves - Size Medium
Mi Item #05564626
MFR #N96797M

Mfr description
N96797 MED NINJA GLOVE
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • 15 gauge nylon/spandex shell
  • Great dexterity, flexibility, and movement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.11/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Material
    Nylon
  • UPC_NO
    30451431652619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)