Motion
CSD10
Screwdriver Set - Tip Style: Phillips, Slotted, Phillips, Slotted Blade Shape, 10 Piece Set
MI ITEM #05564677
MFR #CSD10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Phillips, Slotted Blade Shape, 10 Piece Set
MI ITEM #05564677
MFR #CSD10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSD10 SCRDRVR SET 10PC RND SHANK
  • Black Oxide Tips: Strong and Durable Construction with Blasted Tip to Reduce Slippage
  • Chrome Plated Blades: Provides Corrosion Resistance and Easy Cleaning - Sizes Laser Etched on Blade
  • Dual Material Handles: Designed for Improved Comfort and Performance
  • Hang Holes: Can Be Used to Hang on A Wall or with An Additional Driver to Create A T-Handle
  • Includes 2 Pocket Clip Screwdrivers

Specifications

  • Tip Style
    Phillips, Slotted
  • Number Of Screwdrivers
    10
  • Blade Shape
    Phillips, Slotted
  • Blade Type
    Phillips, Slotted
  • Harmonization Code
    8205400000
  • Manufacturer Upc Number
    037103256744
  • Weight
    1.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text