Motion
TTP060NBR-OR-6

Tilsatec
TTP060NBR-OR-6

Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, NBR Foam Nitrile Coated Palm & Fingers
Mi Item #05564746
MFR #TTP060NBR-OR-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tilsatec
TTP060NBR-OR-6

Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, NBR Foam Nitrile Coated Palm & Fingers
Mi Item #05564746
MFR #TTP060NBR-OR-6

Mfr description
TTP060NBR-OR-6 CUT LEVEL 4 HI-VIS SZ 6
  • 13-gauge seamless knit glove with an NBR foam nitrile coating to the palm and fingers that provides excellent grip and dexterity in both dry and oily applications
  • Typical applications for this glove include assembly work, stamping, sheet metal, glass handling and most material handling applications
  • ANSI/ISEA 105 level 4 cut resistance, maximum EN388 level 5 cut resistance, CPPT 2706 grams, EN388 4,5,4,2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    NBR Foam Nitrile
  • Color
    Gray / Orange
  • Description Keyword
    NBR Foam Nitrile Coated Palm & Fingers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)