Overview
Mfr description
TTP060NBR-OR-7 CUT LEVEL 4 HI-VIS SZ 7
- 13-gauge seamless knit glove with an NBR foam nitrile coating to the palm and fingers that provides excellent grip and dexterity in both dry and oily applications
- Typical applications for this glove include assembly work, stamping, sheet metal, glass handling and most material handling applications
- ANSI/ISEA 105 level 4 cut resistance, maximum EN388 level 5 cut resistance, CPPT 2706 grams, EN388 4,5,4,2
- Excellent comfort and dexterity
Specifications
- Glove SizeSmall
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialNBR Foam Nitrile
- Coating Outer Shell CoveragePalm & Fingers
- ColorGray / Orange
- Description KeywordNBR Foam Nitrile Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data