Overview
Mfr description
IPWSDXC04L KONG GLOVE HI-VIS LARGE
- Palm material is cut-resistant to CE EN388 Level 5 and ANSI/ISEA Level 4
- Documented metacarpal protection with 80% reduction in peak back-of-the-hand impact force and knuckle protection provides 91% reduction in peak impact force
- Documented finger protection provides 76.4% peak impact reduction
- Sidewall and complete fingertip protection (patent pending)
- Saddle and thumb reinforced with Duraclad, Ironclad's exclusive abrasion-resistant material
- Cuff protection with extra-large cowboy style
- High visibility yellow and green
- Loss prevention with markable ID tag sewn to cuff
- Long life, machine washable, hang to dry
Specifications
- Glove SizeLarge
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialCT5™
- Coating Outer Shell CoveragePalm & Fingers
- ColorBlack / Green / Yellow
- Cuff TypeSafety Cuff
- En 388 Cut Resistance Level5
- Description KeywordCT5™ Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data