Motion
S-6TW
Aeroquip (Eaton) S-TW Series PTFE, Smooth Bore, Non-Dissipating Hose - 5/16 in Inner Diameter, 2500 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #05564772
MFR #S-6TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) S-TW Series PTFE, Smooth Bore, Non-Dissipating Hose - 5/16 in Inner Diameter, 2500 psi Working Pressure, Teflon Tube Material, 12.000 in Length
MI ITEM #05564772
MFR #S-6TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.460 in

Details

  • Burst Pressure
    10000 psi
  • Color
    Teflon
  • Hose Covering Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    450 to -65 °F
  • Tube Material
    Teflon
  • Typical Applications
    used in steam (non-cycling) systems
  • Working Pressure
    2500 psi

Overview

Mfr description
S-6TW HOSE BRAIDED SST 3/8
  • Minimum wall thickness of .03 In.
  • Stainless steel braid can be used in marine and other environments where corrosion is an issue.
  • Reinforced with 304 or 316 stainless steel wire.
  • Alternative where competitors' thin wall products are specified and s-series hose cannot be substituted.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought