Overview
Mfr description
CD85KN20-25-B CYLINDER, ISO, DBL ACTING
Specifications
- SeriesC85
- Bore Diameter20 mm
- Country of OriginCZ
- Made to OrderYes
- MagnetBuilt-in
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data