Motion
AW60-10D-8-XG

SMC CORP OF AMERICA
AW60-10D-8-XG

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 BSPT Port Size
Mi Item #05564956
MFR #AW60-10D-8-XG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-10D-8-XG

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 BSPT Port Size
Mi Item #05564956
MFR #AW60-10D-8-XG

Mfr description
AW60-10D-8-XG FILTER RGULATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 BSPT
  • Weight
    2.5 kg

Details

  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)