Motion
VQ31A1-5YZB-C10

SMC CORP OF AMERICA
VQ31A1-5YZB-C10

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Base Mounted, 10 mm
Mi Item #05565033
MFR #VQ31A1-5YZB-C10
Price$56.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31A1-5YZB-C10

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Base Mounted, 10 mm
Mi Item #05565033
MFR #VQ31A1-5YZB-C10

Mfr description
VQ31A1-5YZB-C10 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.37/each

Specifications

Dimensions

  • Inlet Size
    0.3937 in
  • Outlet Size
    0.3937 in, 10 mm
  • Port Size
    10 mm
  • Port Size - Exhaust
    0.3937 in
  • Subplate Port Size
    10 mm

Details

  • Body Material
    Plastic
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Flow Rate
    0.81 Cv
  • For Use With Series
    VQ30
  • Manifold Port(s)
    0.3937 in
  • Manual Override Type
    Locking
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    10.15 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 bar, 1.45 to 10.15 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    Push-to-Connect
  • Rectifier
    Yes
  • Response Time
    5 ms
  • Series
    VQ
  • Set Pressure Range
    1.45 to 10.15 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQ30
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)