Motion
NCDQ2B160-100DCZ

SMC CORP OF AMERICA
NCDQ2B160-100DCZ

Compact Cylinder - Large Bore Type, 160 mm Bore, 100 mm Stroke
Mi Item #05565046
MFR #NCDQ2B160-100DCZ
Price$430.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B160-100DCZ

Compact Cylinder - Large Bore Type, 160 mm Bore, 100 mm Stroke
Mi Item #05565046
MFR #NCDQ2B160-100DCZ

Mfr description
NCDQ2B160-100DCZ COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.99/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Stroke
    100 mm

Details

  • Additional Details
    Standard large bore single acting, single rod version of the NCQ2 compact cylinder. The large bore NCQ2 is available in bore sizes from 125mm to 160mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Holes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)