Motion
ARP20-N01-3YZ

SMC CORP OF AMERICA
ARP20-N01-3YZ

Precision Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #05565048
MFR #ARP20-N01-3YZ
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP20-N01-3YZ

Precision Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #05565048
MFR #ARP20-N01-3YZ

Mfr description
ARP20-N01-3YZ REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.77 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Upward Facing Knob
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Maximum Set Pressure
    87 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Series/System
    ARP
  • Set Pressure Range
    1.16 to 87 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)