Motion
FHSPFLZ205-14
Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #05565069
MFR #FHSPFLZ205-14
Your Price$43.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #05565069
MFR #FHSPFLZ205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.47/each(List $65.21)

Overview

Mfr description
FHSPFL205-14 MOUNTED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    RST
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.7969 in
  • Inner Ring Width
    1.0630 in
  • Finish Coating
    Zinc Plated
  • Bolt Size
    0.3125 in
  • Replacement Bearing
    FHS205-14
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590097074
  • UPC_NO
    1200106976752
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought