Motion
3270-1015-0100

WEATHERHEAD (DANFOSS)
3270-1015-0100

Eclipse Air Brake Tubing - 0.440 in ID, 0.625 in OD, 2.50 in Min Bend Radius
MI ITEM #05565156
MFR #3270-1015-0100
List Price$5.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3270-1015-0100

Eclipse Air Brake Tubing - 0.440 in ID, 0.625 in OD, 2.50 in Min Bend Radius
MI ITEM #05565156
MFR #3270-1015-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.94/ft for your price

Overview

Mfr description
3270-1015-0100 GREEN TUBING

Specifications

  • Tube Inner Diameter
    0.440 in
  • Tube Outer Diameter
    0.625 in
  • Operating Pressure At Room Temp
    225 psi
  • Minimum Bend Radius
    2.50 in
  • Color
    Green
  • Burst Pressure
    900 psi
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyamide
  • Material Specification
    SAE J2494-2, SAE J1131, SAE J844, DOT FMVSS 106
  • Typical Applications
    Air Brake, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text