Motion
64446 CROSS BUFF 1X3/8 A-VFN HIGH STRENGTH 2-PLY X 8-32

3M
64446 CROSS BUFF 1X3/8 A-VFN HIGH STRENGTH 2-PLY X 8-32

Scotch-Brite™ Cross Buff, 1 in x 3/8 in x 2 PLY x 8-32 High Strength A VFN, 25 per inner 100 per case
Mi Item #05565161
MFR #64446 CROSS BUFF 1X3/8 A-VFN HIGH STRENGTH 2-PLY X 8-32
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64446 CROSS BUFF 1X3/8 A-VFN HIGH STRENGTH 2-PLY X 8-32

Scotch-Brite™ Cross Buff, 1 in x 3/8 in x 2 PLY x 8-32 High Strength A VFN, 25 per inner 100 per case
Mi Item #05565161
MFR #64446 CROSS BUFF 1X3/8 A-VFN HIGH STRENGTH 2-PLY X 8-32

Mfr description
64446 CROSS BUFF 1X3/8 A-VFN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas
  • Conformability adapts to interior contours, providing consistent abrasive action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011644462
  • UPC_NO
    00048011644462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)