Motion
2101022719
V-belt Pulley - 5 Groove, 8.5670 in O.D., TB Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #05565219
MFR #2101022719
Price$479.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 8.5670 in O.D., TB Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #05565219
MFR #2101022719

Mfr description
SPA212X5-3020 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.25/each

Specifications

Dimensions

  • Outside Diameter  
    8.5670 in

Details

  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)