Specifications
Dimensions
- Inlet Port Size2-1/2 in NPT
- Max ft of Head360 ft
- Outlet Port Size2 in NPT
Details
- Maximum Flow Rate72 gpm
- Pump Body MaterialCast Iron
- SealCeramic/Carbon
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignPedestal Mount
- Wetted MaterialsCast Iron