Motion
C54617
Hand Tap - 1001 Series, M10x1.25 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05565470
MFR #C54617
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, M10x1.25 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05565470
MFR #C54617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.35/each

Specifications

Dimensions

  • Overall Length
    2.9375 in
  • Shank Diameter
    0.3810 in
  • Table Length
    2.9375 in
  • Tapping Depth
    0.5906 in
  • Thread Length  
    1.2500 in
  • Thread Size
    M10x1.25 mm

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1001
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric

Overview

Mfr description
C54617 M10 X 1.25 TAPER TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought