Motion
INS-UN2-400R

DODGE
INS-UN2-400R

Roller Insert Bearing - Spherical Roller Bearing, 4.0000 in Bore Dia., Set Screw
Mi Item #05565555
MFR #INS-UN2-400R
Price$7,273.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-UN2-400R

Roller Insert Bearing - Spherical Roller Bearing, 4.0000 in Bore Dia., Set Screw
Mi Item #05565555
MFR #INS-UN2-400R

Mfr description
BRG-UN2-400 BRG INSERT 421259
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,273.09/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    421259
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)