Motion
1L008AFXK
1/2" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #05565761
MFR #1L008AFXK
List Price$106.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #05565761
MFR #1L008AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.98/each for your price

Overview

Mfr description
1L008AFXK

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.2300 in
  • Material
    Steel
  • Keyway Size
    0.1250 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    8-32
  • Weight
    0.39 lb
  • Package Qty
    1
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030680
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text