Motion
530LA5
Lubrication Equipment Replacement Parts -
MI ITEM #05565891
MFR #530LA5
List Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Equipment Replacement Parts -
MI ITEM #05565891
MFR #530LA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.40/each for your price

Overview

Mfr description
530LA5 M6 TO M8X1 HEX ADAPTER

Specifications

  • Manufacturer Upc Number
    662486731870
  • UPC_NO
    662486731870
  • Operating Temperature Range
    -40 to 80 °C
  • Rail Style
    Standard
  • Series
    500
  • Weight
    0.22 lbs
  • Measurement Standard
    Metric
  • Product Type
    Lubrication Equipment Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text