Motion
NA5907

NTN
NA5907

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #05566207
MFR #NA5907
Price$178.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5907

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #05566207
MFR #NA5907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outside Diameter  
    2.1654 in
  • Overall Width  
    1.0630 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.515 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The NA5907 Needle Roller Bearing features a 1.3780 in bore diameter, 2.1654 in outside diameter, 1.0630 in overall width, open closure type, and a weight of 0.515 lbs, making it suitable for industrial use.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113709
  • Max Rpm
    9500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    14500 lbf
  • UPC_NO
    4547359113709

Overview

Mfr description
NA5907 NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought