Motion
7003-120
Keyless Bushings - 3.0000 in ID, 165 mm OD
MI ITEM #05566235
MFR #7003-120
Price$642.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.0000 in ID, 165 mm OD
MI ITEM #05566235
MFR #7003-120

Mfr description
RFN7013.1 X 120MM
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.95/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Min Bore Diameter
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Length
    56 mm
  • Weight
    3.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    180 N/mm
  • Manufacturer Catalog Number
    7003-120
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    250 kN/lbs
  • UPC_NO
    842058103131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)