Motion
820-21R1-WS

SYSTEM PLAST
820-21R1-WS

Split Idler - Split Idler, 21 Teeth, 1.0000 in Bore Dia., 5.0313 in Pitch Dia.
MI ITEM #05566355
MFR #820-21R1-WS
Price$156.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
820-21R1-WS

Split Idler - Split Idler, 21 Teeth, 1.0000 in Bore Dia., 5.0313 in Pitch Dia.
MI ITEM #05566355
MFR #820-21R1-WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.04/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Flange Diameter  
    5.1000 in
  • Maximum Bore
    1.0000 in
  • Pitch Diameter  
    5.0313 in

Details

  • Bore Type
    Idler
  • Flange Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Number Of Teeth  
    21
  • Sprocket Type
    Split Idler
  • UPC_NO
    726166190408

Overview

Mfr description
815-21R1-WS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought