Motion
8320G182

ASCO
8320G182

Solenoid Valve - 110 V ac, 3 way - 3/2 Normally Closed
Mi Item #05566502
MFR #8320G182
Price$275.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8320G182

Solenoid Valve - 110 V ac, 3 way - 3/2 Normally Closed
Mi Item #05566502
MFR #8320G182

Mfr description
8320G182AC110/50D
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    225 psi
  • Solenoid Supply Voltage
    110 V ac
  • Valve Functionality
    3 way - 3/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)