Motion
451M-08
Cut Resistant Gloves - Size Medium, Acrylic Liner
MI ITEM #05566690
MFR #451M-08
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Medium, Acrylic Liner
MI ITEM #05566690
MFR #451M-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.81/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Color
    Gray
  • Cuff Type
    Elastic Cuff
  • Description Keyword
    Latex Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Cotton, Polyester, Seamless knit, Acrylic

Overview

Mfr description
451M-08 GLOVE ATLAS THERMA FIT RUBBER
  • Coated palm
  • Elasticated cuff
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
  • Seamless knit
  • A comfortable, flexible glove that is resistant to abrasion and very pleasant to wear in cold weather
  • Protects the hand in damp environments or against aggressive detergents or alcohols
  • Breathable back of hand to reduce perspiration
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin
  • Low-soil colour

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought