Motion
78072727985

NORTON ABRASIVES
78072727985

Sanding or Finishing Belt - 48 in Belt Length, 6 in Belt Width
MI ITEM #05567480
MFR #78072727985
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727985

Sanding or Finishing Belt - 48 in Belt Length, 6 in Belt Width
MI ITEM #05567480
MFR #78072727985

Mfr description
780727-27985 BELT 6X48 50X R255
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Dimensioning, Metalworking Stock Removal
  • Backing Material
    Heavy Cotton, Polycotton
  • Grade
    Coarse
  • Grit Number
    50
  • Package Quantity
    10
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    78072727985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)