Motion
250-CE-10092
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
MI ITEM #05567516
MFR #250-CE-10092
Price$13.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
MI ITEM #05567516
MFR #250-CE-10092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.36/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    10.8 kg

Details

  • Additional Details
    Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.
  • Comfort Features
    Foam padding design forms a seal to keep out dust and airborne particles
  • Description
    Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.
  • Frame Style
    Foam-Lined
  • Frame Type
    Narrow Face
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Upc Number
    899558001818
  • Spec Sheet
  • Temple Adjustment
    Bayonet
  • UPC_NO
    899558001818

Overview

Mfr description
250-CE-10092 SAFETY GLASSES CEFIRO
  • Foam padding design forms a seal to keep out dust and airborne particles
  • Comes with both temples and elastic headband strap
  • Converts easily to a goggle by snapping out temples and applying headband
  • Bayonet temple tips curve out at ends for ease of placement on face
  • Molded nose bridge design to fit the vast majority of users
  • 8.75 Base curve lens
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought