Motion
250-AN-10114
Anser Bouton Semi-Rimless Frame - Scratch Resistant, Indoor/Outdoor Lens, Polycarbonate, OS Size
Mi Item #05567519
MFR #250-AN-10114
Price$5.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anser Bouton Semi-Rimless Frame - Scratch Resistant, Indoor/Outdoor Lens, Polycarbonate, OS Size
Mi Item #05567519
MFR #250-AN-10114

Mfr description
250-AN-10114 SAFETY GLASSES I/O LENS
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.2 kg

Details

  • Additional Details
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Description
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Material
    Nylon
  • Frame Type
    Universal
  • Includes
    Adjustable Neck Cord
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Upc Number
    899558001450
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Anser
  • Spec Sheet
  • Temple Adjustment
    Adjustable
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    899558001450
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)