Motion
250-CE-10090
Full Frame Safety Glasses with Black Frame, Rubber Foam Padding, Clear Lens and Anti-Scratch / Anti-Fog Coating
Mi Item #05567553
MFR #250-CE-10090
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Frame Safety Glasses with Black Frame, Rubber Foam Padding, Clear Lens and Anti-Scratch / Anti-Fog Coating
Mi Item #05567553
MFR #250-CE-10090

Mfr description
250-CE-10090 SAFETY GLASSES CEFIRO
  • Foam padding design forms a seal to keep out dust and airborne particles
  • Comes with both temples and elastic headband strap
  • Converts easily to a goggle by snapping out temples and applying headband
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Size
    OS

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Branding
    Bouton Optical
  • Description
    Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.
  • Description Keyword
    Bouton Optical
  • Fit
    Regular
  • Frame Color
    Black
  • Frame Material
    Nylon
  • Lens Coating
    AntiScratchAntiFog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    899558001481
  • Product Line
    Cefiro
  • Protection Type
    Dust
  • Spec Sheet
  • Temple Style
    Strap & Temple
  • Type
    Safety Goggles
  • UPC_NO
    899558001481
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)