Motion
CDQ2B40-15DZ-M9BW-111G

SMC CORP OF AMERICA
CDQ2B40-15DZ-M9BW-111G

Compact Air Cylinder - Standard Type, 40 mm Bore, 15 mm Stroke
MI ITEM #05567565
MFR #CDQ2B40-15DZ-M9BW-111G
List Price$259.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-15DZ-M9BW-111G

Compact Air Cylinder - Standard Type, 40 mm Bore, 15 mm Stroke
MI ITEM #05567565
MFR #CDQ2B40-15DZ-M9BW-111G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.82/each for your price

Overview

Mfr description
CDQ2B40-15DZ-M9BW-111G CYL, COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Options
    Standard (Rod end female thread)
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Hole
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text