Motion
XPD2026PXT30
Standard Duty Drum - Crown Face, 20 in Dia., 26 in Face Width, XT Hub
MI ITEM #05567571
MFR #XPD2026PXT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 26 in Face Width, XT Hub
MI ITEM #05567571
MFR #XPD2026PXT30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
  • Series
    ProDuty®

Overview

Mfr description
20X26 CF DRUM PULLEY W/PXT30 PXT30B 2-11
  • Single pulley designed to work in applications ranging from the everyday to the extreme
  • Direct replacement for Mine-Duty and Quarry-Duty applications
  • Built with the same profiled end disc design as high-tension turbine pulleys
  • Solid, one-piece end disc with a machined-in hub—this design feature prevents hub weld failures, the leading cause of pulley breakdowns
  • Tapered profile on end discs reduces the stress transferred through the bushings to prevent shaft walking and bushing failure
  • Submerged arc weldments help ensure quality and reliability
  • PPI offers the ProDuty® Drum at no extra charge as their standard drum pulley with XT hubs and keyless locking assemblies
  • Manufacturer: Precision Pulley and Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought