Motion
LRT8510063
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #05567761
MFR #LRT8510063
List Price$239.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 100 mm OD
MI ITEM #05567761
MFR #LRT8510063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.40/each for your price

Overview

Mfr description
LRT8510063 INNER RING

Specifications

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    173000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT8510063
  • Weight
    2.29 lb
  • Max Rpm
    4000 rpm
  • Overall Width
    63 mm
  • Static Load Capacity
    467000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT8510063 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, 63 mm overall width, and 2.29 lb weight, built for heavy-duty needle roller bearing applications requiring increased width and load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text