Motion
PAK989
Loading Ramp - Material: Ramp - Polyethylene, Plate - Steel, Width: 28-1/2 in, Length: 70 in
MI ITEM #05568059
MFR #PAK989
List Price$922.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loading Ramp - Material: Ramp - Polyethylene, Plate - Steel, Width: 28-1/2 in, Length: 70 in
MI ITEM #05568059
MFR #PAK989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$922.89/each for your price

Overview

Mfr description
PAK989 LOADING RAMP
  • Light-weight polyethylene construction is chemical-resistant and easy to position
  • Edge guards guide drum trucks and help prevent them from rolling off the sides
  • Ribbed surface provides traction for added safety
  • Note: Ramp must be detached to close doors
  • Metal plate secures ramp to pallet or deck and provides a smooth transition for loading and unloading

Specifications

  • Length
    70 in
  • Width
    28-1/2 in
  • Material
    Plate - Steel, Ramp - Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought