Overview
Mfr description
VACON0020-3L-0008-4-R02 135N1264
- Built-in RS-485 interface for fieldbus control
- Full I/O+ optional board support
- Built-in choke as option in =/greater than 16A types
- Pulse train input
- Easy user interface
- Built-in PLC functionality based on IEC61131-3
- Built-in EMC filter
- Din-rail mounting available
Specifications
- Drive Supply Voltage460 V ac
- Product TypeAC Variable Frequency & Servo Drives
- Weight2.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data