Overview
Mfr description
70465 3/4" SER 7B 2-1/4" FL TA
Specifications
- Mill Diameter
- Finish CoatingTX, Ti-NAMITE-X
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Helix Angle38 °
- Overall Length5.0000 in, 127 mm
- Series7B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data