Motion
GBS2N
DUAL CYLINDER GAS BOTTLE WEB CRADLE - NYLON 1000-LBS
MI ITEM #05568563
MFR #GBS2N
List Price$1,479.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUAL CYLINDER GAS BOTTLE WEB CRADLE - NYLON 1000-LBS
MI ITEM #05568563
MFR #GBS2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,479.72/each for your price

Overview

Mfr description
GBS2N SLING
  • Leather reinforced eyes for extended web life
  • Top assembly collar fits around standard valve caps to secure top of cylinder
  • Square rings connect bottom and top assemblies and allow for automatic adjustment
  • Six legs on bottom assembly surround cylinders

Specifications

  • Working Load Limit
    1000
  • Color
    YELLOW
  • UPC_NO
    697886615086
  • Material
    NYLON
  • Type
    GAS BOTTLE SLING
  • Country of Origin
    US
  • Safety Bulletin
    Cylinder Sling Safety Bulletin
  • Warranty
    Warranty
  • Weight
    11.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text