Motion
L0983-070
SFGO Ultra 100 Polyalphaolefin (PAO)-Based Synthetic oil - Food Grade, 100 ISO Grade, 30 SAE Grade, 330 gal, Tote
Mi Item #05568578
MFR #L0983-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFGO Ultra 100 Polyalphaolefin (PAO)-Based Synthetic oil - Food Grade, 100 ISO Grade, 30 SAE Grade, 330 gal, Tote
Mi Item #05568578
MFR #L0983-070

Mfr description
L0983-070 AIR COMP OIL ULTRA100 330GAL T
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
  • Outstanding anti-wear properties providing extended equipment life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    330 gal (US)
  • ISO Grade
    100
  • SAE Grade
    30

Details

  • Features & Benefits
    • Excellent thermal stability resulting in longer service life • Superior oxidation resistance • Outstanding anti-wear properties providing extended equipment life
  • Fire Point
    520˚F / 271˚C
  • Flash Point
    485˚F / 252˚C
  • Food Grade
    Food Grade
  • Oil Type
    Synthetic
  • Pour Point
    -43˚F / -42˚C
  • Viscosity
    98@40°C / 14 @100 °C
  • Viscosity Index
    145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)