Motion
C2206 TN9

SKF
C2206 TN9

Toroidal Roller Bearing - 30 mm Bore, 62 mm OD, 20 mm Width, Straight, Open
MI ITEM #05569199
MFR #C2206 TN9
Price$324.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C2206 TN9

Toroidal Roller Bearing - 30 mm Bore, 62 mm OD, 20 mm Width, Straight, Open
MI ITEM #05569199
MFR #C2206 TN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$324.59/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter
    62 mm
  • Overall Width
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571209364
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571209364

Overview

Mfr description
C2206 TN9 ANGULAR CONTACT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought