Specifications
Dimensions
- Bore Diameter63 mm
- Stroke10 mm
Details
- Compact Cylinder TypeNon-Rotating Rod
- Country of OriginUS
- Cylinder SeriesCQ2
- Made to OrderYes
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z