Motion
MG 307 FFH

MRC (SKF)
MG 307 FFH

Mast Guide Ball Bearing - 1.3750 in ID, 4.0000 in OD, 1.1250 in Width
MI ITEM #05569242
MFR #MG 307 FFH
Price$215.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
MG 307 FFH

Mast Guide Ball Bearing - 1.3750 in ID, 4.0000 in OD, 1.1250 in Width
MI ITEM #05569242
MFR #MG 307 FFH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    4.0000 in
  • Overall Width
    1.1250 in
  • Weight
    2.8 lbs

Details

  • Bore Type
    Round
  • Number Of Rows
    1
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    085311175104

Overview

Mfr description
MG 307 FFH BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text