Motion
2020-18AP

3M
2020-18AP

Scotch® Masking & Painter Tape - 55 m Long, 18 mm Wide, Tan
Mi Item #05569249
MFR #2020-18AP
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2020-18AP

Scotch® Masking & Painter Tape - 55 m Long, 18 mm Wide, Tan
Mi Item #05569249
MFR #2020-18AP

Mfr description
69476 2020-18A MASKING TAPE 18MMX55M 48/
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.52/each

Specifications

Dimensions

  • Length
    55 m
  • Width
    18 mm

Details

  • Backing Material
    Polyethylene Film
  • Color
    Tan
  • Manufacturer Stock Number
    70071202546
  • Manufacturer Upc Number
    00021200694769
  • UPC_NO
    00021200694769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)