Motion
7000118155 3M STIKIT GOLD DISC ROLL, 01212, 6 IN, P100, 75 DISCS PER ROLL,

3M
7000118155 3M STIKIT GOLD DISC ROLL, 01212, 6 IN, P100, 75 DISCS PER ROLL,

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #05569251
MFR #7000118155 3M STIKIT GOLD DISC ROLL, 01212, 6 IN, P100, 75 DISCS PER ROLL,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118155 3M STIKIT GOLD DISC ROLL, 01212, 6 IN, P100, 75 DISCS PER ROLL,

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #05569251
MFR #7000118155 3M STIKIT GOLD DISC ROLL, 01212, 6 IN, P100, 75 DISCS PER ROLL,

Mfr description
7000118155 3M STIKIT GOLD DISC ROLL,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Manufacturer Upc Number
    00051131012127
  • UPC_NO
    00051131012127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)