Motion
7000122075 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885030, 3-1/2 X

3M
7000122075 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885030, 3-1/2 X

Standard Abrasives™ Surface Conditioning FE Belt 885030, 3-1/2 x 15-1/2 in VFN, 10 per case
Mi Item #05569889
MFR #7000122075 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885030, 3-1/2 X
Price$181.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122075 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885030, 3-1/2 X

Standard Abrasives™ Surface Conditioning FE Belt 885030, 3-1/2 x 15-1/2 in VFN, 10 per case
Mi Item #05569889
MFR #7000122075 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885030, 3-1/2 X

Mfr description
7000122075 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.21/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115364501
  • UPC_NO
    00051115364501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)